Motion
KITGC00R09AG
Enespro Class 00 Voltage 11" Glove Kit with FR Liner Glove- Red (9)
MI ITEM #10659545
MFR #KITGC00R09AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 00 Voltage 11" Glove Kit with FR Liner Glove- Red (9)
MI ITEM #10659545
MFR #KITGC00R09AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KITGC00R09AG CLASS 00 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
  • Enespro® FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro® FR knit gloves LG: fits rubber voltage glove sizes 10-12
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Arc Flash

Specifications

  • Glove Size
    9 in
  • Color
    Red
  • Material
    Rubber/Leather
  • Manufacturer Catalog
  • Size
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text