Motion
KITGC00B10AG
KITGC00B10AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 10
MI ITEM #10659547
MFR #KITGC00B10AG
Price$311.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KITGC00B10AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 10
MI ITEM #10659547
MFR #KITGC00B10AG

Mfr description
KITGC00B10AG CLASS 00 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.03/each

Specifications

Dimensions

  • Glove Size
    10 in
  • Size
    10

Details

  • Color
    Black
  • Manufacturer Catalog
  • Material
    Rubber/Leather
  • UPC_NO
    845811018154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)