Motion
KITGC00B08AG
KITGC00B08AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 8
Mi Item #10659548
MFR #KITGC00B08AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KITGC00B08AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 8
Mi Item #10659548
MFR #KITGC00B08AG

Mfr description
KITGC00B08AG CLASS 00 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    8 in
  • Size
    8

Details

  • Color
    Black
  • Manufacturer Catalog
  • Material
    Rubber/Leather
  • UPC_NO
    845811062362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)