Motion
BSTBKLSLG
Shirt - Mock Turtleneck, Long Sleeve, 7.7 oz. CARBON ARMOUR BK Material, Black Color, 15 cal/cm² Arc Rating
MI ITEM #10659557
MFR #BSTBKLSLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Mock Turtleneck, Long Sleeve, 7.7 oz. CARBON ARMOUR BK Material, Black Color, 15 cal/cm² Arc Rating
MI ITEM #10659557
MFR #BSTBKLSLG

Mfr description
BSTBKLSLG CARBON ARMOUR BK BASE LAYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.7 oz

Details

  • Approval Listing Regulations
    ASTM F1506, NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F2700
  • Arc Rating
    15 cal/cm²
  • Color
    Black
  • Description
    NSA CARBON ARMOURTM FR Base Layer Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Manufacturer Upc Number
    845811055036
  • Material
    7.7 oz. CARBON ARMOUR BK
  • Product Line
    CARBON ARMOURTM
  • Series
    FR
  • Shirt Style
    Mock Turtleneck
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811055036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)