Motion
U52JKSR2X
U52JKSR2X FR Control 2.0 Long Underwear (Desert Sand - 2X)
Mi Item #10659590
MFR #U52JKSR2X
Price$218.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U52JKSR2X FR Control 2.0 Long Underwear (Desert Sand - 2X)
Mi Item #10659590
MFR #U52JKSR2X

Mfr description
U52JKSR2X FR CONTROL 2.0 LONG UNDERWEAR
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Keeps the wearer cooler on hot days, warmer on cool days
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.51/each

Specifications

Dimensions

  • Size
    2X

Details

  • Color
    Sand
  • Compliance Specifications
    NFPA 70E, ASTM F1506
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811073009
  • Material
    5.5 oz. FR CONTROL 2.0™
  • UPC_NO
    845811073009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)