Specifications
Dimensions
- SizeMD
Details
- ColorSand
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Catalog
- Manufacturer Upc Number845811073238
- Material5.5 oz. FR CONTROL 2.0™
- UPC_NO845811073238
Overview
Mfr description
U52JKSRMD FR CONTROL 2.0 LONG UNDERWEAR
- Proactively regulates skin temperature (+/- 3 degrees)
- Reduces perspiration by as much as 34%
- Keeps the wearer cooler on hot days, warmer on cool days
- Heat stress reduction
- Odor control technology
- Lightweight, breathable fabric
- Unsurpassed moisture wicking and drying rate
- Inherently flame resistant, FR protection will not wash/wear out
- More stretch for a better fit