Specifications
Dimensions
- SizeLG
Details
- ColorSand
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Catalog
- Manufacturer Upc Number845811073085
- Material5.5 oz. FR CONTROL 2.0™
- UPC_NO845811073085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)