Motion
U52FKSR3X
U52FKSR3X FR Control 2.0 Long Underwear (Navy - 3X)
MI ITEM #10659601
MFR #U52FKSR3X
Your Price$182.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U52FKSR3X FR Control 2.0 Long Underwear (Navy - 3X)
MI ITEM #10659601
MFR #U52FKSR3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.84/each(List $219.40)

Overview

Mfr description
U52FKSR3X FR CONTROL 2.0 LONG UNDERWEAR
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Keeps the wearer cooler on hot days, warmer on cool days
  • Heat stress reduction
  • Odor control technology
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Inherently flame resistant, FR protection will not wash/wear out
  • More stretch for a better fit

Specifications

  • Material
    5.5 oz. FR CONTROL 2.0™
  • Color
    Navy
  • Size
    3X
  • Manufacturer Upc Number
    845811060719
  • UPC_NO
    845811060719
  • Compliance Specifications
    NFPA 70E, ASTM F1506
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text