Overview
Mfr description
KIT4SC403X10 40 CAL ARCGUARD COMPLIANCE
- FR hook and loop front closure
- Stand up collar for extra coverage
- FR cuffs improve fit with electrical gloves
- Quick disconnect and adjustable shoulder straps on bib overalls
- FR hook & loop calf closure to allow easy donning
- PureView™ faceshield technology features a greater range of visibility
Specifications
- Glove Size3X-Large
- ColorNavy
- Size3X
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data