Motion
KIT4SC40LG11
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, LG Glove Size
Mi Item #10659619
MFR #KIT4SC40LG11
Price$2,659.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, LG Glove Size
Mi Item #10659619
MFR #KIT4SC40LG11

Mfr description
KIT4SC40LG11 40 CAL ARCGUARD COMPLIANCE
  • FR hook and loop front closure
  • Stand up collar for extra coverage
  • FR cuffs improve fit with electrical gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,659.13/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    LG
  • Size
    LG

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)