Overview
Mfr description
C45KDQE2X32 100 CAL ARCGUARD
- FR hook and loop calf closure for easy boot entry
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Side slant pockets on bib overalls
- Expandable leg opening to fit over boots
- Inherently flame resistant for FR protection that will not wash out
- Embroidered with arc rating
Specifications
- Size2X
- Manufacturer Catalog
- ColorBrown
- MaterialMultilayer DuPont™ Nomex® and Kevlar®
- Arc Rating100 cal/cm²
- UPC_NO845811023448
- Manufacturer Upc Number845811023448
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data