Motion
C45KDQEXL32
Bib Overall - Multilayer DuPont Nomex and Kevlar Material, Brown Color, 100 cal/cm² Arc Rating
Mi Item #10659637
MFR #C45KDQEXL32
Price$2,053.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - Multilayer DuPont Nomex and Kevlar Material, Brown Color, 100 cal/cm² Arc Rating
Mi Item #10659637
MFR #C45KDQEXL32

Mfr description
C45KDQEXL32 100 CAL ARCGUARD
  • Flame Resistant
  • Arc Rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,053.03/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    23

Details

  • Additional Details
    FR hook and loop calf closure, Quick disconnect and easy adjustable shoulder straps, Side slant pockets, Expandable leg opening, Embroidered with arc rating
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    100 cal/cm²
  • Closure Type
    Front Hook & Loop
  • Cold Weather Usage
    Quilt Lined
  • Color
    Brown
  • Cuff Style
    Hook and Loop
  • Description
    Enespro ArcGuard 100 cal Arc Flash Bib Overalls
  • Fabric Type
    Kevlar blend facecloth and multilayer quilted Aramid liner
  • Features
    Arc Rated, Flame Resistant
  • Flame Resistance
    Yes
  • Front Closure
    Loop
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Utilities Maintenance
  • Group & Class
    NFPA 70E
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811013272
  • Material
    Multilayer DuPont Nomex and Kevlar
  • Max Arc Flash Protection
    100
  • Pant Cuff
    Hook and Loop
  • Product Line
    ArcGuard
  • Product Type
    Bib Overalls
  • Series
    ArcGuard
  • Type
    Bib Overall
  • UPC_NO
    845811013272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)