Motion
DF2-CM-762-PTS-RG-3X

NATIONAL SAFETY APPAREL
DF2-CM-762-PTS-RG-3X

Shirt - T-Shirt, Short Sleeve, Drifire Material, 3 XL Size, Grey Color, 4.9 cal/cm² Arc Rating
Mi Item #10659657
MFR #DF2-CM-762-PTS-RG-3X
Price$167.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-762-PTS-RG-3X

Shirt - T-Shirt, Short Sleeve, Drifire Material, 3 XL Size, Grey Color, 4.9 cal/cm² Arc Rating
Mi Item #10659657
MFR #DF2-CM-762-PTS-RG-3X

Mfr description
DF2-CM-762-PTS-RG-3X DRIFIRE PRIME FR
  • 4-way stretch fabric for maximum comfort
  • Moisture management technology to keep you drier
  • Inherently flame resistant, FR protection will not wash/wear out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.74/each

Specifications

Dimensions

  • Size
    3
  • Weight
    6.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4.9 cal/cm²
  • Color
    Grey
  • Description
    DRIFIRE PRIMETM FR Short Sleeve T-Shirt
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811052769
  • Material
    Drifire
  • Product Line
    DRIFIRE PRIMETM
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    845811052769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)