Motion
DF2-CM-762-PTS-RG-MD

NATIONAL SAFETY APPAREL
DF2-CM-762-PTS-RG-MD

Shirt - T-Shirt, Short Sleeve, Drifire Material, Grey Color, 4.9 cal/cm² Arc Rating
MI ITEM #10659658
MFR #DF2-CM-762-PTS-RG-MD
Price$152.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-762-PTS-RG-MD

Shirt - T-Shirt, Short Sleeve, Drifire Material, Grey Color, 4.9 cal/cm² Arc Rating
MI ITEM #10659658
MFR #DF2-CM-762-PTS-RG-MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.49/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4.9 cal/cm²
  • Color
    Grey
  • Description
    DRIFIRE FR PRIME Short Sleeve T-Shirt
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811052806
  • Material
    Drifire
  • Product Line
    DRIFIRE FR PRIME
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    845811052806

Overview

Mfr description
DF2-CM-762-PTS-RG-MD DRIFIRE PRIME FR
  • 4-way stretch fabric for maximum comfort
  • Moisture management technology to keep you drier
  • Inherently flame resistant, FR protection will not wash/wear out
  • Offset flat-locked seams for no-rub comfort
  • Athletic design and cut
  • Odor control technology
  • Tagless shirt collar
  • UPF 50+, Fabric blocks up to 99.5% of UV Radiation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought