Motion
GC0Y10
GC0Y10 Class 0 Yellow Rubber Voltage Gloves (Size 10)
Mi Item #10659715
MFR #GC0Y10
Price$188.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC0Y10 Class 0 Yellow Rubber Voltage Gloves (Size 10)
Mi Item #10659715
MFR #GC0Y10

Mfr description
GC0Y10 CLASS 0 YELLOW RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.52/each

Specifications

Dimensions

  • Glove Size
    10 in
  • Size
    10

Details

  • Color
    Yellow
  • Manufacturer Catalog
  • Material
    Rubber
  • UPC_NO
    845811073597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)