Motion
GC0R08
GC0R08 Class 0 Red Rubber Voltage Gloves (Size 8)
Mi Item #10659721
MFR #GC0R08
Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC0R08 Class 0 Red Rubber Voltage Gloves (Size 8)
Mi Item #10659721
MFR #GC0R08

Mfr description
GC0R08 CLASS 0 RED RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.92/each

Specifications

Dimensions

  • Glove Size
    8 in
  • Size
    8

Details

  • Color
    Red
  • Manufacturer Catalog
  • Material
    Rubber
  • UPC_NO
    845811073382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)