Motion
GC0R09
GC0R09 Class 0 Red Rubber Voltage Gloves (Size 9)
MI ITEM #10659726
MFR #GC0R09
Your Price$132.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC0R09 Class 0 Red Rubber Voltage Gloves (Size 9)
MI ITEM #10659726
MFR #GC0R09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.06/each(List $188.52)

Overview

Mfr description
GC0R09 CLASS 0 RED RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 0 - Max Use Voltage 1,000V AC/1,500V DC

Specifications

  • Glove Size
    9 in
  • Color
    Red
  • Material
    Rubber
  • UPC_NO
    845811073672
  • Manufacturer Catalog
  • Size
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text