Motion
C88UJSM30
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10659784
MFR #C88UJSM30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #10659784
MFR #C88UJSM30

Mfr description
C88UJSM30 8 CAL ULTRASOFT FR COVERALLS
  • Comfortable sewn-in elastic waist
  • Dual Hazard protection
  • 2-way covered zipper front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    7

Details

  • Additional Details
    Comfortable sewn-in elastic waist for better fit, Dual Hazard protection against arc flash and flash fire, 2-way covered zipper front for easy entry, Two front chest pockets with flaps and hidden snap closures, Large reinforced back pockets, Convenient 6 pocket style with side pass through access, Leg openings made to fit over work boots, All metal covered to ensure no contact with skin, Action back allows for full range deg F motion
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, CAT 2
  • Arc Rating
    8
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    Enespro ArcGuard 8 Cal Coverall
  • Fabric Type
    FR Cotton Blend
  • Features
    2-way covered zipper front, 6 pocket style, Action back, Comfortable sewn-in elastic waist, Dual Hazard protection, Large reinforced back pockets, Two front chest pockets with flaps
  • Flame Resistance
    Yes
  • Front Closure
    2-way covered zipper front
  • Garment Style
    Cal Coverall
  • Garment Type
    Coverall
  • Garment Use
    Electrical Safety, Arc Flash Protection
  • Manufacturer Upc Number
    845811057313
  • Material
    7 oz. FR Cotton Blend
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    6
  • Product Line
    ArcGuard
  • Product Type
    Coveralls
  • Series
    ArcGuard
  • Type
    Coverall
  • UPC_NO
    845811057313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)