Motion
C88UJMD32
Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10659786
MFR #C88UJMD32
Price$380.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10659786
MFR #C88UJMD32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$380.27/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    7

Details

  • Additional Details
    Comfortable sewn-in elastic waist for better fit, Dual Hazard protection against arc flash and flash fire, 2-way covered zipper front for easy entry, Two front chest pockets with flaps and hidden snap closures, Large reinforced back pockets, Convenient 6 pocket style with side pass through access, Leg openings made to fit over work boots, All metal covered to ensure no contact with skin, Action back allows for full range deg F motion
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    8 cal/cm²
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    Enespro ArcGuard 8 Cal Coverall
  • Fabric Type
    FR Cotton Blend
  • Features
    Action Back, Elastic Waist, Flame Resistant, Zipper Front
  • Flame Resistance
    Yes
  • Front Closure
    2-way covered zipper front
  • Garment Style
    Cal Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/475/
  • Manufacturer Upc Number
    845811057337
  • Material
    7 oz. Westex UltraSoft
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    6
  • Product Line
    ArcGuard
  • Product Type
    Coveralls
  • Type
    Coverall
  • UPC_NO
    845811057337

Overview

Mfr description
C88UJMD32 8 CAL ULTRASOFT FR COVERALLS
  • Flame Resistant
  • Action Back
  • Zipper Front
  • Elastic Waist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought