Motion
C88UJ3X32
Enespro ArcGuard 8 Cal Coverall (3X x 32)
Mi Item #10659792
MFR #C88UJ3X32
Price$418.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro ArcGuard 8 Cal Coverall (3X x 32)
Mi Item #10659792
MFR #C88UJ3X32

Mfr description
C88UJ3X32 8 CAL ULTRASOFT FR COVERALLS
  • Comfortable sewn-in elastic waist for better fit
  • Dual Hazard protection against arc flash and flash fire
  • 2-way covered zipper front for easy entry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.29/each

Specifications

Details

  • Arc Rating
    8 cal/cm²
  • Color
    Navy
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/475/
  • Manufacturer Upc Number
    845811056965
  • Material
    7 oz. Westex® UltraSoft®
  • Product Type
    Coveralls
  • UPC_NO
    845811056965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)