Overview
Mfr description
C88UJLG32 8 CAL ULTRASOFT FR COVERALLS
- Comfortable sewn-in elastic waist for better fit
- Dual Hazard protection against arc flash and flash fire
- 2-way covered zipper front for easy entry
- Two front chest pockets with flaps and hidden snap closures
- Large reinforced back pockets
- Convenient 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- All metal covered to ensure no contact with skin
- Action back allows for full range of motion
Specifications
- ColorNavy
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/475/
- Arc Rating8 cal/cm²
- Material7 oz. Westex® UltraSoft®
- Manufacturer Upc Number845811056408
- UPC_NO845811056408
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data