Specifications
Dimensions
- Material Weight6 oz
Details
- ColorGray
- DescriptionCARBON ARMOUR Base Layer Pant
- Garment TypePants
- Manufacturer Upc Number845811063192
- Material6 oz. CARBON ARMOUR AV
- Max Arc Flash ProtectionCAT 2, 12
- TypeBase Layer Pant
- UPC_NO845811063192
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)