Motion
BSBAV2X
Pant - 2 XL
Mi Item #10659827
MFR #BSBAV2X
Price$210.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 2 XL
Mi Item #10659827
MFR #BSBAV2X

Mfr description
BSBAV2X CARBON ARMOUR AV BASE LAYER
  • FR fabric will not melt, drip, or ignite
  • Exceptionally soft, breathable, and lightweight
  • Unmatched comfort and protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.49/each

Specifications

Dimensions

  • Material Weight
    6 oz
  • Size
    2

Details

  • Color
    Gray
  • Description
    CARBON ARMOUR Base Layer Pant
  • Garment Type
    Pants
  • Manufacturer Upc Number
    845811063031
  • Material
    6 oz. CARBON ARMOUR AV
  • Max Arc Flash Protection
    CAT 2, 12
  • Type
    Base Layer Pant
  • UPC_NO
    845811063031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)