Overview
Mfr description
BSBAVMD CARBON ARMOUR AV BASE LAYER
- FR fabric will not melt, drip, or ignite
- Exceptionally soft, breathable, and lightweight
- Unmatched comfort and protection
- Moisture wicking and quick drying
- Rib knit cuffs
Specifications
- SizeMD
- ColorSteel Grey
- Material6 oz. CARBON ARMOUR AV
- UPC_NO845811063017
- Manufacturer Upc Number845811063017
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data