Motion
BSBAVXL
CARBON ARMOUR Slv LW FR Lng John BL Pnt
MI ITEM #10659831
MFR #BSBAVXL
Price$191.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CARBON ARMOUR Slv LW FR Lng John BL Pnt
MI ITEM #10659831
MFR #BSBAVXL

Mfr description
BSBAVXL CARBON ARMOUR AV BASE LAYER
  • FR fabric will not melt, drip, or ignite
  • Exceptionally soft, breathable, and lightweight
  • Unmatched comfort and protection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.35/each

Specifications

Dimensions

  • Material Weight
    6 oz

Details

  • Color
    Gray
  • Description
    CARBON ARMOUR Base Layer Pant
  • Garment Type
    Pants
  • Manufacturer Upc Number
    845811063314
  • Material
    6 oz. CARBON ARMOUR AV
  • Max Arc Flash Protection
    CAT 2, 12
  • Type
    Base Layer Pant
  • UPC_NO
    845811063314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)