Motion
C07H3GCBGMD30
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Green Color
Mi Item #10659832
MFR #C07H3GCBGMD30
Price$276.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Green Color
Mi Item #10659832
MFR #C07H3GCBGMD30

Mfr description
C07H3GCBGMD30 CARBON ARMOUR JACKET (MD)
  • Exceptional tensile and tear strength
  • Moisture wicking and quick drying
  • Covered snap front closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.37/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Inseam
    30
  • Size
    MD

Details

  • Color
    Green
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)