Specifications
Dimensions
- Chest Size35 to 39 in
- Garment SizeSM-3X
- Glove Size30
- Inseam30
- SizeLG
Details
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)