Motion
C09WL3X30
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, 30 Glove Size
Mi Item #10659841
MFR #C09WL3X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, 30 Glove Size
Mi Item #10659841
MFR #C09WL3X30

Mfr description
C09WL3X30 FR NAVY WOOL COAT (3X)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    46 to 50 in
  • Garment Size
    SM-3X
  • Glove Size
    30
  • Inseam
    30
  • Size
    3X

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)