Motion
C09WLXL30
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, 30 Glove Size
MI ITEM #10659842
MFR #C09WLXL30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color, 30 Glove Size
MI ITEM #10659842
MFR #C09WLXL30

Mfr description
C09WLXL30 FR NAVY WOOL COAT (XL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    39 to 43 in
  • Garment Size
    SM-3X
  • Glove Size
    30
  • Inseam
    30
  • Size
    XL

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)