Motion
C45KDQT2X32
Bib Overall - Multilayer DuPont Nomex and Kevlar Material, Brown Color, 2 XL Size, 65 cal/cm Arc Rating
MI ITEM #10659849
MFR #C45KDQT2X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - Multilayer DuPont Nomex and Kevlar Material, Brown Color, 2 XL Size, 65 cal/cm Arc Rating
MI ITEM #10659849
MFR #C45KDQT2X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Size
    2

Details

  • Additional Details
    Quick disconnect buckles at each shoulder, Expandable leg opening to fit over boots, Garments embroidered with arc rating
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    65
  • Closure Type
    Quick Disconnect Adjustable Buckles
  • Color
    Brown
  • Cuff Style
    Hook and Loop
  • Description
    Enespro ArcGuard 65 cal Arc Flash Bib Overalls
  • Fabric Type
    Nomex IIIA
  • Features
    Arc Rated, Flame Resistant
  • Flame Resistance
    Yes
  • Front Closure
    Quick disconnect buckles
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Utilities Maintenance
  • Group & Class
    NFPA 70E
  • Manufacturer Upc Number
    845811046867
  • Material
    Multilayer DuPont Nomex and Kevlar
  • Max Arc Flash Protection
    65.0
  • Pant Cuff
    Hook and Loop
  • Product Line
    ArcGuard
  • Product Type
    Bib Overalls
  • Series
    ArcGuard
  • Type
    Bib Overall
  • UPC_NO
    845811046867

Overview

Mfr description
C45KDQT2X32 65 CAL ARCGUARD
  • Flame Resistant
  • Arc Rated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought