Motion
C541NTNLS2X
C541NTNLS2X TECGEN FR Long Sleeve T-Shirt (Tan - 2X)
MI ITEM #10659856
MFR #C541NTNLS2X
Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C541NTNLS2X TECGEN FR Long Sleeve T-Shirt (Tan - 2X)
MI ITEM #10659856
MFR #C541NTNLS2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.36/each

Specifications

Dimensions

  • Size
    2X

Details

  • Color
    Tan
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811057429
  • Material
    6.2 oz. TECGEN® OPF Blend Knit
  • UPC_NO
    845811057429

Overview

Mfr description
C541NTNLS2X TECGEN FR LONG SLEEVE
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Excellent layering piece for added protection
  • Excellent moisture-wicking and drying rate
  • Lightweight, breathable FR performance fabric
  • Rib knit cuffs for a comfortable secure fit
  • Unique heathered color options
  • Increased comfort at neckline with tagless label and covered seams
  • Home laundry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought