Overview
Mfr description
C541NTNLSLG TECGEN FR LONG SLEEVE
- Features OPF, the latest carbon fabric technology
- Inherently flame resistant, FR protection will not wash/wear out
- Dual Hazard protection against arc flash and flash fire
- Excellent layering piece for added protection
- Excellent moisture-wicking and drying rate
- Lightweight, breathable FR performance fabric
- Rib knit cuffs for a comfortable secure fit
- Unique heathered color options
- Increased comfort at neckline with tagless label and covered seams
- Home laundry
Specifications
- SizeLG
- Manufacturer Catalog
- Material6.2 oz. TECGEN® OPF Blend Knit
- ColorTan
- UPC_NO845811055739
- Manufacturer Upc Number845811055739
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data