Specifications
Dimensions
- SizeSM
Details
- ColorNavy
- Manufacturer Catalog
- Manufacturer Upc Number845811054596
- Material6.2 oz. TECGEN® OPF Blend Knit
- UPC_NO845811054596
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)