Motion
C541NRBLS2X
Shirt - Long Sleeve, 2 XL Size, Royal Blue Color, 13 cal/cm² & CAT 2 Arc Rating
MI ITEM #10659868
MFR #C541NRBLS2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve, 2 XL Size, Royal Blue Color, 13 cal/cm² & CAT 2 Arc Rating
MI ITEM #10659868
MFR #C541NRBLS2X

Mfr description
C541NRBLS2X TECGEN FR LONG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2
  • Weight
    6.2 oz

Details

  • Arc Rating
    13 cal/cm² & CAT 2
  • Color
    Royal Blue
  • Manufacturer Upc Number
    845811054602
  • Series
    FR
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811054602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)