Motion
C541NNBLS3X
C541NNBLS3X TECGEN FR Long Sleeve T-Shirt (Navy - 3X)
MI ITEM #10659872
MFR #C541NNBLS3X
Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C541NNBLS3X TECGEN FR Long Sleeve T-Shirt (Navy - 3X)
MI ITEM #10659872
MFR #C541NNBLS3X

Mfr description
C541NNBLS3X TECGEN FR LONG SLEEVE
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.36/each

Specifications

Dimensions

  • Size
    3X

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811052479
  • Material
    6.2 oz. TECGEN® OPF Blend Knit
  • UPC_NO
    845811052479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)