Specifications
Dimensions
- SizeSM
Details
- ColorTan
- Manufacturer Catalog
- Manufacturer Upc Number848774022589
- Material6.2 oz. TECGEN® OPF Blend Knit
- UPC_NO848774022589
Overview
Mfr description
C541NTNLSSM TECGEN FR LONG SLEEVE
- Features OPF, the latest carbon fabric technology
- Inherently flame resistant, FR protection will not wash/wear out
- Dual Hazard protection against arc flash and flash fire
- Excellent layering piece for added protection
- Excellent moisture-wicking and drying rate
- Lightweight, breathable FR performance fabric
- Rib knit cuffs for a comfortable secure fit
- Unique heathered color options
- Increased comfort at neckline with tagless label and covered seams
- Home laundry