Motion
C541NRBLSMD
Shirt - Long Sleeve, Royal Blue Color, 13 cal/cm² & CAT 2 Arc Rating
Mi Item #10659885
MFR #C541NRBLSMD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve, Royal Blue Color, 13 cal/cm² & CAT 2 Arc Rating
Mi Item #10659885
MFR #C541NRBLSMD

Mfr description
C541NRBLSMD TECGEN FR LONG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.2 oz

Details

  • Arc Rating
    13 cal/cm² & CAT 2
  • Color
    Royal Blue
  • Manufacturer Upc Number
    848774020899
  • Series
    FR
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    848774020899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)