Motion
BSBBK2X
Pant - 2 XL
Mi Item #10659886
MFR #BSBBK2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 2 XL
Mi Item #10659886
MFR #BSBBK2X

Mfr description
BSBBK2X CARBON ARMOUR BK BASE LAYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    7.7 oz
  • Size
    2

Details

  • Color
    Black
  • Description
    NSA CARBON ARMOUR FR Black Base Layer Pant
  • Garment Type
    Pants
  • Manufacturer Upc Number
    848774021766
  • Material
    7.7 oz. CARBON ARMOUR BK
  • Max Arc Flash Protection
    CAT 2, 15
  • Type
    Base Layer Pant
  • UPC_NO
    848774021766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)