Specifications
Dimensions
- Material Weight7.7 oz
Details
- ColorBlack
- DescriptionNSA CARBON ARMOUR FR Black Base Layer Pant
- Garment TypePants
- Manufacturer Upc Number848774022558
- Material7.7 oz. CARBON ARMOUR BK
- Max Arc Flash ProtectionCAT 2, 15
- TypeBase Layer Pant
- UPC_NO848774022558
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)