Motion
BSBBKLG
NSA CARBON ARMOUR Black FR Long John Base Layer
Mi Item #10659899
MFR #BSBBKLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA CARBON ARMOUR Black FR Long John Base Layer
Mi Item #10659899
MFR #BSBBKLG

Mfr description
BSBBKLG CARBON ARMOUR BK BASE LAYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    7.7 oz

Details

  • Color
    Black
  • Description
    NSA CARBON ARMOUR FR Black Base Layer Pant
  • Garment Type
    Pants
  • Manufacturer Upc Number
    848774022572
  • Material
    7.7 oz. CARBON ARMOUR BK
  • Max Arc Flash Protection
    CAT 2, 15
  • Type
    Base Layer Pant
  • UPC_NO
    848774022572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)