Motion
C28KVXL39
Jacket & Coat - Kevlar Material, Yellow Color, Hook And Loop Front Closure
Mi Item #10659910
MFR #C28KVXL39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Kevlar Material, Yellow Color, Hook And Loop Front Closure
Mi Item #10659910
MFR #C28KVXL39

Mfr description
C28KVXL39 SURGEON STYLE COAT (39" XL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    39.0000 in
  • Material Weight
    271.2 g/m2, 8 oz/yd2

Details

  • Additional Details
    Back Style: Open Back | Eyelets: Aluminum
  • Approval Listing Regulations
    ANSI/ISEA 105
  • Breathable
    Yes
  • Closure Type
    Hook And Loop
  • Color
    Yellow
  • Description
    NSA Cut Level A2 Coat with Eyelets
  • Front Closure
    Hook And Loop
  • Garment Type
    Coat
  • Garment Use
    Cut Resistant
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    816997020200
  • Material
    Kevlar
  • Protection Type
    Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Open Front
  • Storm Flap
    No
  • Style
    Coat
  • UPC_NO
    816997020200
  • Wrist Closure
    Hook And Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)