Motion
G43RTRF12
G43RTRF12 Reversed Terry Gloves (Large)
Mi Item #10659914
MFR #G43RTRF12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G43RTRF12 Reversed Terry Gloves (Large)
Mi Item #10659914
MFR #G43RTRF12

Mfr description
G43RTRF12 REVERSED TERRY GLOVES (LARGE)
  • Provides thermal and cut protection
  • Wool lining
  • Winged thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    LG

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 4
  • Ansi Isea Cut Resistance Level
    ANSI/ISEA 105 Cut Level 4
  • Color
    Yellow
  • Manufacturer Upc Number
    816997020248
  • Material
    22 oz. Reversed Kevlar® Terrycloth & 8 oz. Kevlar® Twill Cuff
  • UPC_NO
    816997020248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)