Motion
G44RTRF12
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 4, High Heat Glove
MI ITEM #10659915
MFR #G44RTRF12
Price$124.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 4, High Heat Glove
MI ITEM #10659915
MFR #G44RTRF12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.74/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    12.0000 in, 304.80 mm
  • Material Weight
    22 oz/yd2
  • Men'S Size
    Regular

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Cuff Material
    Kevlar Twill
  • Cuff Type
    Twill Cuff
  • Description
    NSA Reversed Terry Level 4 High Heat Glove with Twill Cuff
  • Description Keyword
    High Heat Glove
  • Features
    Ambidextrous, Provides high heat protection, Tested to ASTM F1060 @ 500F, Twill cuff provides cut, puncture, and abrasion protection, Winged Thumb, Wool lining
  • Finger Coverage
    Full Finger
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Reversed Kevlar Terrycloth
  • Lining Material
    Wool
  • Manufacturer Catalog Number
    G44RTRF12
  • Manufacturer Upc Number
    816997020149
  • Material
    22 oz. Reversed Kevlar Terrycloth & 8 oz. Kevlar Twill Cuff
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM F1060
  • Product Types
    High Heat Gloves
  • Protection Type
    High Heat Protection
  • Standards Met
    ANSI/ISEA 105 Heat Level 4
  • Thumb Type
    Wing Thumb
  • Type
    High Heat Glove
  • UPC_NO
    816997020149

Overview

Mfr description
G44RTRF12 REVERSED TERRY GLOVES
  • Tested to ASTM F1060 @ 500F;Twill cuff provides cut, puncture, and abrasion protection;Provides high heat protection;Wool lining;Winged Thumb;Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought