Motion
TCGSSWN00119XLRG00

NATIONAL SAFETY APPAREL
TCGSSWN00119XLRG00

TCGSSWN00119XLRG00 Womens TECGEN FR Work Shirt (Light Blue - XL)
MI ITEM #10659930
MFR #TCGSSWN00119XLRG00
Price$204.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSSWN00119XLRG00

TCGSSWN00119XLRG00 Womens TECGEN FR Work Shirt (Light Blue - XL)
MI ITEM #10659930
MFR #TCGSSWN00119XLRG00

Mfr description
TCGSSWN00119XLRG00 WOMENS TECGEN FR
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocket
  • Feminine silhouette
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.73/each

Specifications

Dimensions

  • Size
    XL

Details

  • Color
    Light Blue
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811065547
  • Material
    5.5 oz. TECGEN SELECT® OPF Blend Twill
  • UPC_NO
    845811065547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)