Motion
TCGSSWN00115MDRG00

NATIONAL SAFETY APPAREL
TCGSSWN00115MDRG00

Shirt - Work Shirt, Twill Material, Grey Color, 8 cal/cm² Arc Rating
MI ITEM #10659932
MFR #TCGSSWN00115MDRG00
Price$193.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSSWN00115MDRG00

Shirt - Work Shirt, Twill Material, Grey Color, 8 cal/cm² Arc Rating
MI ITEM #10659932
MFR #TCGSSWN00115MDRG00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.32/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    8 cal/cm²
  • Color
    Grey
  • Description
    DRIFIRE TECGEN Women's FR Work Shirt
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811065585
  • Material
    Twill
  • Shirt Style
    Work Shirt
  • UPC_NO
    845811065585

Overview

Mfr description
TCGSSWN00115MDRG00 WOMENS TECGEN FR
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocket
  • Feminine silhouette
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Two chest pockets with flaps
  • Our Women’s FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
  • If shopping for maternity work wear, we suggest going up one size in our FR women’s shirts to accommodate a changing body when expecting. Please refer to our sizing charts as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought