Motion
TCGSSWN00119MDRG00

NATIONAL SAFETY APPAREL
TCGSSWN00119MDRG00

Shirt - Work Shirt, Twill Material, Light Blue Color, 8 cal/cm² Arc Rating
Mi Item #10659937
MFR #TCGSSWN00119MDRG00
Price$204.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSSWN00119MDRG00

Shirt - Work Shirt, Twill Material, Light Blue Color, 8 cal/cm² Arc Rating
Mi Item #10659937
MFR #TCGSSWN00119MDRG00

Mfr description
TCGSSWN00119MDRG00 WOMENS TECGEN FR
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocket
  • Feminine silhouette
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.73/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    8 cal/cm²
  • Color
    Light Blue
  • Description
    DRIFIRE TECGEN Women's FR Work Shirt
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811069514
  • Material
    Twill
  • Shirt Style
    Work Shirt
  • UPC_NO
    845811069514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)