Motion
TCGSSWN00116LGRG00

NATIONAL SAFETY APPAREL
TCGSSWN00116LGRG00

TCGSSWN00116LGRG00 Womens TECGEN FR Work Shirt (Navy - LG)
MI ITEM #10659938
MFR #TCGSSWN00116LGRG00
Price$204.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSSWN00116LGRG00

TCGSSWN00116LGRG00 Womens TECGEN FR Work Shirt (Navy - LG)
MI ITEM #10659938
MFR #TCGSSWN00116LGRG00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.73/each

Specifications

Dimensions

  • Size
    LG

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811069484
  • Material
    5.5 oz. TECGEN SELECT® OPF Blend Twill
  • UPC_NO
    845811069484

Overview

Mfr description
TCGSSWN00116LGRG00 WOMENS TECGEN FR
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocket
  • Feminine silhouette
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Two chest pockets with flaps
  • Our Women’s FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
  • If shopping for maternity work wear, we suggest going up one size in our FR women’s shirts to accommodate a changing body when expecting. Please refer to our sizing charts as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought