Motion
TCGSSWN001152XRG00

NATIONAL SAFETY APPAREL
TCGSSWN001152XRG00

TCGSSWN001152XRG00 Womens TECGEN FR Work Shirt (Grey - 2X)
MI ITEM #10659942
MFR #TCGSSWN001152XRG00
Price$212.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSSWN001152XRG00

TCGSSWN001152XRG00 Womens TECGEN FR Work Shirt (Grey - 2X)
MI ITEM #10659942
MFR #TCGSSWN001152XRG00

Mfr description
TCGSSWN001152XRG00 WOMENS TECGEN FR
  • Dual Hazard protection against arc flash and flash fire
  • Pen/pencil slot in front pocket
  • Feminine silhouette
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.66/each

Specifications

Dimensions

  • Size
    2X

Details

  • Color
    Grey
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811069477
  • Material
    5.5 oz. TECGEN SELECT® OPF Blend Twill
  • UPC_NO
    845811069477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)