Overview
Mfr description
TCGSSWN00116SMRG00 WOMENS TECGEN FR
- Dual Hazard protection against arc flash and flash fire
- Pen/pencil slot in front pocket
- Feminine silhouette
- Inherently flame resistant, FR protection will not wash/wear out
- Lightweight, breathable fabric
- Unsurpassed moisture wicking and drying rate
- Two chest pockets with flaps
- Our Women’s FR clothing is designed to keep all women safe, comfortable, and stylish, including expectant mothers
- If shopping for maternity work wear, we suggest going up one size in our FR women’s shirts to accommodate a changing body when expecting. Please refer to our sizing charts as needed.
Specifications
- SizeSM
- Manufacturer Catalog
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- ColorNavy
- UPC_NO845811069415
- Manufacturer Upc Number845811069415
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data