Specifications
Dimensions
- SizeXL
Details
- ColorNavy
- Manufacturer Catalog
- Manufacturer Upc Number845811052592
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- UPC_NO845811052592
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)